RS PRO RS PRO Temperature sensor Fine gauge tip welding thermocouple K type

Sebelum PPN:
Rp969.900 - Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Fine Gauge Tip Welded Thermocouple Compatible Product: K Type Thermocouple Standard Compliant: IEC Thermocouple Type: K Color: Green Connector Type: Cable Minimum Temperature: -75°C Maximum Temperature: 260°C PFA Insulation. Type K or Exposed tip weld fine gauge for T thermocouples, ideal for test and development applications. Maximum operating temperature: 260 °C ANSI / IEC specification color identification model Two single wire strands (diameter 0.075 mm), bead joint ensures fast response

Ulasan Produk

Tidak ada ulasan