RS PRO RS Pro Temperature Probe Temperature Sensor K Type Miniature Plug, -40°C to +120°C, 300mm

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 300mm Probe Diameter = 0.25mm Minimum Sensing Temperature = -40°C Maximum Sensing Temperature = +120°C Cable Length = 300mm Terminal Type = Miniature Plug Response Time = 0.7 Seconds Compliance = RoHS Compliant K Surface Thermocouple. Glue type K surface temperature thermocouple. Excellent surface for heat exchange. K thermocouple with Kapton / Kapton insulated wire, 0.25 mm diameter. High temperature solder to PTFE insulated flat copper terminals. Epoxy resin coating. Miniature male connector output with compensation pin.

Ulasan Produk

Tidak ada ulasan