RS PRO RS PRO temperature probe sensor

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple type: K Probe diameter: 0.5mm Maximum detection temperature: +250°C Terminal type: Miniature Plug Cable length: 300mm Standard compliance: RoHS compliance Response time: 0.7 seconds K thermocouple for ambient and gas temperature. K thermocouple for gas temperature Brass tip to facilitate heat exchange and prevent sudden random variations. Type K thermocouple, 0.5 mm wire, glass silk/glass silk insulation. High temperature solder with brass tip ground, 3 mm diameter, 3 mm length. Miniature male connector output with compensation pin.

Ulasan Produk

Tidak ada ulasan