RS PRO RS PRO Temperature controller (PID control)

Sebelum PPN:
Rp6.099.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Type: Relay, SSR Supply Voltage: 100 to 240 V ac Battery Type: 72 x 72mm Number of Outputs: 3 Operating Temperature Min: 0°C Operating Temperature Max: +50°C Temperature Range: 0 to +50°C Control Type: ON / OFF, P, PD, PI, PID Controller Configurable Outputs: Relay, SSR Communication Modules Available: None Display Type: LED IP Rating: IP20, IP65 Panel Depth: 86.5mm PID Temperature Controller. The series is designed for the measurement and control of process values. With TC and RTD temperature measurement inputs, multi-function control outputs, and selectable alarm functions, it can be used in a variety of applications. This controller product can be used for various purposes. 4-digit process (PV) display and 4-digit setting (SV) display Process inputs (TC, RTD) Programmable on/off, P, PI, PD, PID control form Self-tuning operation (step response tuning) PID coefficients are applied to the system Programmable control output heating or cooling functions Selectable alarm output functions Applications: Petrochemicals Plastics Glass Automotive Machinery Textiles

Ulasan Produk

Tidak ada ulasan