RS PRO RS PRO Tantalum Capacitor, 22μF, 10V dc, C

Sebelum PPN:
Rp5.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Tantalum Capacitors RS Pro CB series 22μF epoxy coated solid electrolytic tantalum capacitors have a rated voltage of 10V dc and a leakage current of 500nA.
The dimensions are 5.5 mm x 5.5 mm x 9.5 mm x 0.5 mm (L x D x H x lead diameter).
Features and Benefits Tolerance: ±20% Operating Temperature Range: -55°C to 125°C Life Test: 1000 hours Lead Pitch: 2.5mm Dissipation Factor: Less than 0.08% Through-hole Mounting Package/Case: C Applications Electronics Industry Certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Technology = Electrolytic Capacitance = 22μF
Voltage = 10V dc
Mounting Type = Through-Hole Package/Case = C
Lead spacing = 2.5mm
Tolerance = ±20%
Length = 5.5mm
Depth = 5.5mm
Height = 9.5mm
Dimensions = 5.5 x 5.5 x 9.5mm
Operating temperature Max = +125°C
Lead diameter = 0.5mm

Ulasan Produk

Tidak ada ulasan