RS PRO RS PRO Tantalum Capacitor, 2.2μF, 16V dc, A

Sebelum PPN:
Rp479.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO has expanded its range of passive components with the introduction of a range of leaded radial epoxy coated solid electrolytic capacitors.
1. Series available from 0.1 to 220 uF 2. Voltage range: 6.3 V, 10 V, 16 V, 25 V, 35 V, 50 V 3. Tolerance: 20% 4. Temperature range: -55 to +125 °C 5. Lifespan: 1000 hours 6. RoHS compliant
Feature
Specification
Technology = Electrolytic Capacitance = 2.2μF
Voltage = 16V dc
Mounting Type = Through-Hole Package/Case = A
Lead spacing = 2.5mm
Tolerance = ±20%
Length = 4.5mm
Depth = 4.5mm
Height = 7mm
Dimensions = 4.5 x 4.5 x 7mm
Operating temperature Max = +125°C
Lead diameter = 0.5mm

Ulasan Produk

Tidak ada ulasan