RS PRO RS PRO Tantalum Capacitor, 15μF, 35V dc, E

Sebelum PPN:
Rp8.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Tantalum Capacitors: RS Pro CB series 15uF epoxy coated solid electrolytic tantalum capacitors have a rated voltage of 35V dc and a leakage current of 500nA.
The dimensions are 8.5 mm x 8.5 mm x 13 mm x 0.5 mm (L x D x H x lead diameter).
Features and Benefits Tolerance: ±20% Operating temperature range: -55°C to 125°C Life expectancy: 1000 hours Lead pitch: 5mm Dissipation factor: <0.08% Through-hole mounting Package/case: E Positive polarization application Electronics industry certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Technology = Electrolytic Capacitance = 15μF
Voltage = 35V dc
Mounting Type = Through-Hole Package/Case = E
Lead spacing = 5mm
Tolerance = ±20%
Length = 8.5mm
Depth = 8.5mm
Height = 13mm
Dimensions = 8.5 x 8.5 x 13mm
Operating temperature Max = +125°C
Lead diameter = 0.5mm

Ulasan Produk

Tidak ada ulasan