RS PRO RS PRO Tantalum Capacitor, 15μF, 16V dc, C

Sebelum PPN:
Rp5.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Tantalum Capacitors: RS Pro CB series 15uF epoxy coated solid electrolytic tantalum capacitors have a rated voltage of 16V dc and a leakage current of 500nA.
The dimensions are 5.5 mm x 5.5 mm x 9.5 mm x 0.5 mm (L x D x H x lead diameter).
Features and Benefits Tolerance: ±20% Operating temperature range: -55°C to 125°C Life expectancy: 1000 hours Lead pitch: 2.5mm Dissipation factor: <0.08% Through-hole mounting Package/case: C Positive polarization application Electronics industry certifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
Feature
Specification
Technology = Electrolytic Capacitance = 15μF
Voltage = 16V dc
Mounting Type = Through-Hole Package/Case = C
Lead spacing = 2.5mm
Tolerance = ±20%
Length = 5.5mm
Depth = 5.5mm
Height = 9.5mm
Dimensions = 5.5 x 5.5 x 9.5mm
Operating temperature Max = +125°C
Minus Tolerance = -20%

Ulasan Produk

Tidak ada ulasan