RS PRO RS PRO strip board

Sebelum PPN:
Rp3.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
PCB material: Epoxy resin glass laminated * Number of sides: 1 * Dimensions: 454.66 x 95.1 x 1.6mm * Copper foil thickness: 35μm * Hole diameter: 1.02mm * Hole layout: 34 x 179 * Hole pitch: 2.54 x 2.54mm * FR Material Grade: FR4 * Length: 454.66mm * Thickness: 1.6mm * Width: 95.1mm * Single-sided Veroboard R board. Veroboard is ideal for development and prototyping, mainly for unobtrusive components, especially analog circuits. I am targeting. It is also useful when you have many buses and common signals. The basic principle of Veroboard requires the placement of components, so it makes electrical connections to pre-determined copper tracks. If you want to cut along this track, use a cutter (part number: 543-535 543-535) or drill a hole. This complete set of plugs can be used with Veroboard.

Ulasan Produk

Tidak ada ulasan