Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Nominal diameter = M8
Overall width = 16.58mm
Cutout dimensions = 12.8 x 12.8mm
Material = Steel Surface Treatment = Zinc Plated Cutout Length = 12.8mm
Cutout width = 12.8mm
Maximum panel thickness = 4.5mm
Minimum panel thickness = 3.3mm
RS PRO Cage Nuts. Introducing the RS PRO cage nut range.
The precision engineered square nut is housed in a spring steel cage for added stability.
This innovative design features two wings on the cage, allowing for easy insertion into square holes with a simple pinch and release mechanism.
These nuts are ideal for quick and hassle-free installation, making them an excellent choice in a variety of environments for mounting front panels onto sliding systems and equipment housings.
Features and Benefits:
- These RS PRO cage nuts are designed to speed assembly and simplify the installation process without compromising quality, performance or durability.
- The zinc-plated steel nuts are securely mounted within a zinc-plated spring steel cage, ensuring durability and long life in harsh environments.
Once installed, the fixings are discrete and the screw heads are visible.
- Front panel screw mounting, ideal for cabinets and enclosures, providing secure and easily adjustable support
- Available in a variety of sizes, customized for any application or project
. Applications:. Cage nuts, also known as captive nuts, are versatile fasteners housed in a metal cage and are commonly used to efficiently and securely mount equipment in server racks and enclosures.
The unique design allows for easy access with discreetly hidden screw heads within the mounting area, making it ideal for quick adjustments, yet still provides a stable and secure installation.
Cage nuts are typically manufactured from durable materials such as steel to provide long-term strength and performance, making them ideal for improving the efficiency of equipment assembly and providing long-term performance and stability.
Why RS PRO? RS PRO is a brand owned by RS.
The RS PRO seal of approval is your guarantee of professional quality, guaranteeing that every part has been rigorously tested, inspected and audited to exacting standards.
Make RS PRO your smart choice.
Overall width = 16.58mm
Cutout dimensions = 12.8 x 12.8mm
Material = Steel Surface Treatment = Zinc Plated Cutout Length = 12.8mm
Cutout width = 12.8mm
Maximum panel thickness = 4.5mm
Minimum panel thickness = 3.3mm
RS PRO Cage Nuts. Introducing the RS PRO cage nut range.
The precision engineered square nut is housed in a spring steel cage for added stability.
This innovative design features two wings on the cage, allowing for easy insertion into square holes with a simple pinch and release mechanism.
These nuts are ideal for quick and hassle-free installation, making them an excellent choice in a variety of environments for mounting front panels onto sliding systems and equipment housings.
Features and Benefits:
- These RS PRO cage nuts are designed to speed assembly and simplify the installation process without compromising quality, performance or durability.
- The zinc-plated steel nuts are securely mounted within a zinc-plated spring steel cage, ensuring durability and long life in harsh environments.
Once installed, the fixings are discrete and the screw heads are visible.
- Front panel screw mounting, ideal for cabinets and enclosures, providing secure and easily adjustable support
- Available in a variety of sizes, customized for any application or project
. Applications:. Cage nuts, also known as captive nuts, are versatile fasteners housed in a metal cage and are commonly used to efficiently and securely mount equipment in server racks and enclosures.
The unique design allows for easy access with discreetly hidden screw heads within the mounting area, making it ideal for quick adjustments, yet still provides a stable and secure installation.
Cage nuts are typically manufactured from durable materials such as steel to provide long-term strength and performance, making them ideal for improving the efficiency of equipment assembly and providing long-term performance and stability.
Why RS PRO? RS PRO is a brand owned by RS.
The RS PRO seal of approval is your guarantee of professional quality, guaranteeing that every part has been rigorously tested, inspected and audited to exacting standards.
Make RS PRO your smart choice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
