Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro IDC Quick Splice Connectors. The RS Pro range of quick splice IDC wire splice connectors are manufactured from brass and have colour-coded nylon insulation.
This quick splice allows you to connect wires easily and quickly.
The splice can be attached to an existing wire, the additional wire inserted, and then the crimping block can be crimped with pliers.
This IDC quick splice is available for in-line T-tap wire connections and is available in a variety of wire and tab sizes.
The SPICE connector options are:
531-352 531-352: Tap, blue, 18 14 AWG 125-1943 125-1943 Tap, black, 26 24 AWG 531-368-T 531-368-T Tap, blue, 18 14 AWG 510-4810 510-4810 Tap, red, 20 18 AWG 510-4826 510-4826 Tap, yellow, 12 10 AWG 510-4832-T 510-4832-T Tap, red, 20 18 AWG 510-4854-T 510-4854-T Tap, yellow, 12 AWG 510-4860 510-4860 Tap, blue, red, 16 14 AWG 510-4876 510-4876 Tap, blue, 18 14 AWG 510-4898 510-4898 Tap, red, 20 18 AWG 510-4911 510-4911 Tap, blue, 18 14 AWG 510-5330 510-5330 Tap, blue, 18 14 AWG 510-5346-T 510-5346-T Tap, blue, 18 14 AWG 510-8755 510-8755 Tap, white, 18 14 AWG. Features and Benefits: Insulated Splice Connector Quick Splice IDC Wire Splice Connectors are constructed from brass with color-coded nylon insulation Quick splices provide time-saving and easy wire connection. Method: Various wire sizes. Maximum electrical rating: 105°C 600. Terminal material: Phosphorus. Typical Applications: Splice terminals are used in a variety of industrial, commercial, and domestic applications.
Splice Connectors: Used to quickly splice or connect multiple wires.
This splice is typically crimped or soldered, so the power being conducted from the source cable to the next cable is transferred with unacceptable conductivity and pull-out resistance performance levels.
It is used in most places where electrical connections are required.
Typical applications include: Industrial control systems, Automotive and transport sectors, Machine building, Electrical and electronic equipment, Commercial and domestic appliances. Frequently asked questions Are there any crimping tools that can be used to crimp the connectors? Any good quality ratcheting or pliers tool designed to crimp terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
For crimping tools, see part numbers 241-4710, 445-611, 534-806, and 445-885.
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
This quick splice allows you to connect wires easily and quickly.
The splice can be attached to an existing wire, the additional wire inserted, and then the crimping block can be crimped with pliers.
This IDC quick splice is available for in-line T-tap wire connections and is available in a variety of wire and tab sizes.
The SPICE connector options are:
531-352 531-352: Tap, blue, 18 14 AWG 125-1943 125-1943 Tap, black, 26 24 AWG 531-368-T 531-368-T Tap, blue, 18 14 AWG 510-4810 510-4810 Tap, red, 20 18 AWG 510-4826 510-4826 Tap, yellow, 12 10 AWG 510-4832-T 510-4832-T Tap, red, 20 18 AWG 510-4854-T 510-4854-T Tap, yellow, 12 AWG 510-4860 510-4860 Tap, blue, red, 16 14 AWG 510-4876 510-4876 Tap, blue, 18 14 AWG 510-4898 510-4898 Tap, red, 20 18 AWG 510-4911 510-4911 Tap, blue, 18 14 AWG 510-5330 510-5330 Tap, blue, 18 14 AWG 510-5346-T 510-5346-T Tap, blue, 18 14 AWG 510-8755 510-8755 Tap, white, 18 14 AWG. Features and Benefits: Insulated Splice Connector Quick Splice IDC Wire Splice Connectors are constructed from brass with color-coded nylon insulation Quick splices provide time-saving and easy wire connection. Method: Various wire sizes. Maximum electrical rating: 105°C 600. Terminal material: Phosphorus. Typical Applications: Splice terminals are used in a variety of industrial, commercial, and domestic applications.
Splice Connectors: Used to quickly splice or connect multiple wires.
This splice is typically crimped or soldered, so the power being conducted from the source cable to the next cable is transferred with unacceptable conductivity and pull-out resistance performance levels.
It is used in most places where electrical connections are required.
Typical applications include: Industrial control systems, Automotive and transport sectors, Machine building, Electrical and electronic equipment, Commercial and domestic appliances. Frequently asked questions Are there any crimping tools that can be used to crimp the connectors? Any good quality ratcheting or pliers tool designed to crimp terminals will suffice.
RS PRO offers a wide range of reliable, cost-effective tools.
For crimping tools, see part numbers 241-4710, 445-611, 534-806, and 445-885.
What is the difference between non-insulated and insulated crimping tools? Non-insulated crimping tools are used for general purpose applications, while insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationSplice Type = Tap
Applicable wire size mm2 Min = 0.25mm2
Compatible wire size mm2 Max = 0.34
Insulation = Insulation color = Black Insulation = Nylon
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
