RS PRO RS Pro small PLC without display

Sebelum PPN:
Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage = 110 to 240 V ac Output Type = Digital, Number of Relay Outputs = 4 Input Type = Number of Digital Inputs = 8 Mounting Type = DIN Rail Display Included = N Length = 90mm Terminal Type = Screw Programming Languages Used = Ladder programming module type = I/O expansion output current = 8 A Standards = CE certified, cULus expansion module. RS logic controllers are designed for automated control in commercial and industrial applications. This controller is expandable with I/O expansion modules. Expansion module with relay output 8 inputs, 4 outputs One logic module supports up to 3 expansion modules 2 voltage ranges selectable DIN rail mounting Applications: - HVAC control - Motors, pumps, valves - Vehicle control monitoring - Baggage handling - Conveyor systems and elevators - Exhaust/filtering systems - Water treatment plants - Printing/packaging machinery - Indoor and outdoor lighting control - Door, gate, shutter, shade and awning controls - Irrigation control system - Automatic control of compressors and pumps required for air conditioning

Ulasan Produk

Tidak ada ulasan