RS PRO RS Pro small PLC without display

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply voltage = 110 to 240 V ac Output type = RS485 protocol (D-), RS485 protocol (D+), RS485 protocol (2-wire) Number of outputs = 1 Input type = Number of TTL level inputs = 1 Mounting type = DIN rail width = 36mm Length = 90mm Terminal Type = Screw Communication Port Number = 1 Network Type = ModBus Maximum Operating Temperature = +55°C Standard Compliant = CE, cULus Certified Communication Module. RS Logic Controllers are designed for commercial and industrial automation. It has been. These controllers can be expanded with NX-Comm RS485 modules. Communication module Input TTL level Output RS485 protocol (2 wires) Baud rate: Up to 9600 baud Modbus communication RTU slave LED indicators for TX, RX, and power Supports two voltage ranges DIN rail mounting. Applications: - HVAC control - Motors, pumps , valve related machine control - Vehicle control monitoring - Passenger baggage handling - Conveyor systems and elevators - Exhaust and filtering systems - Water treatment plants - Printing and packaging machinery - Indoor and outdoor lighting control - Doors, gates, shutters, blinds and awnings Control - Irrigation control system - Air conditioner compressor and pump automation

Ulasan Produk

Tidak ada ulasan