RS PRO RS PRO Slide Switch, 1 Position, 2 Contacts, 5 A @ 28 V dc

Sebelum PPN:
Rp309.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contact Configuration = SPDT
Mounting Type = Panel Mount Operating Characteristics = Latching Contacts Current Rating = 5 A @ 28 V dc
Termination Style = Solder Actuator Type = Top Length = 12.7mm
Width = 6.6mm
Depth = 6.35mm
Dimensions = 12.7 x 6.6 x 6.35mm
Contact resistance = 10mΩ
Rated voltage = 28V dc
Operating temperature Max = +85°C

RS - Miniature Slide Switch. Suitable for wave soldering at 260oC for 5 seconds. Black nylon actuator, DAP case, stainless steel housing. Applications: PCB or front panel controls in portable products, instrumentation, white goods, medical, IT and telecommunications equipment.

Ulasan Produk

Tidak ada ulasan