RS PRO RS Pro Slide switch 1 circuit 2 contacts 5 A @ 28 V dc

Sebelum PPN:
Rp289.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Mounting Type = PCB Switch Action = On-On Contact Current Rating = 5 A @ 28 V dc Terminal Type = Through Hole Actuator Type = Top Length = 12.7mm Width = 6.6mm Dimensions = 12.7 x 6.6 mm Contact Resistance = 10mΩ Mechanical Life = 30000Cycles Rated Voltage = 28V dc RS - Miniature Slide Switch. Suitable for wave soldering at 260°C for 5 seconds Black Nylon Actuator, DAP Case and Stainless Steel Housing Typical Applications: Portable Products , instrumentation, white goods, medical, IT and communication equipment board or front panel control, etc.

Ulasan Produk

Tidak ada ulasan