RS PRO RS Pro Slide switch 1 circuit 2 contacts 400 mA @ 20 V

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Mounting Type = PCB Switch Operation = On-On Contact Current Rating = 400 mA @ 20 V Terminal Type = Through Hole Actuator Type = Slide Length = 10.16mm Width = 5.08mm Depth = 9.2mm Dimensions = 10.16 x 5.08 x 9.2mm Contact Resistance = 20mΩ Mechanical Life = 30000Operations Minimum Operating Temperature = -30°C RS - Micro Miniature Slide Switch. Phosphor bronze gold plated contacts Interchangeable with ultra-miniature toggle switches Mechanical life: 100000 cycles For low level switching and suitable for applications where board space is a priority Brass actuator. Glass-filled, UL94-V flame-retardant polybutylene terephthalate (PBT) case

Ulasan Produk

Tidak ada ulasan