RS PRO RS PRO Slide switch

Sebelum PPN:
Rp189.900 - Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact configuration: Double pole double throw (DPDT) * Mounting type: PCB * Switch operation: Latch * Contact rated current: 5 A @ 28 V dc * Terminal type: Through hole * Actuator type: Slide * Length: 12.7 mm * Width: 11.43mm * Dimensions: 12.7 x 11.43mm * Contact resistance: 10mΩ * Mechanical life: 30000Cycles * Rated voltage: 28V dc * RS-Miniature slide switch. Suitable for wave soldering at 260 oC 5 seconds Black nylon actuator, DAP cases and stainless steel housings Typical applications Handheld products, instrumentation, white goods, medical care, IT and communication equipment boards or front panel controls, etc.

Ulasan Produk

Tidak ada ulasan