RS PRO RS PRO Single Gang 4 Pole Faceplate

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 4-pole XLR Faceplate Brought to you by the trusted RS PRO brand, this robust 4-pole XLR faceplate is the perfect finishing touch to your XLR mounting panel.
The black polished aluminum cover is highly corrosion-resistant and features four cutouts to accommodate multiple XLR outlets and protect the internal components.
Features and Benefits Corrosion-resistant brushed aluminum design Provides a professional, attractive finish Fits 4-pole XLR installations Quick and easy installation Single-gang design Applications XLR faceplates are ideal for adding a professional, practical finish to XLR panels and protecting internal components from foreign objects.
They come in a variety of sizes to accommodate multiple XLR leads or cables.
Typical applications: Recording studios Theatres Arenas Broadcast Why choose RS PRO? RS PRO is a manufacturer's own branded range that offers a wide range of high-quality, great value products to choose from.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Size = Single Gang Number of Poles = 4
Connector Type = XLR
Dimensions = 86 x 86 x 2mm
Height = 2mm
Length = 86mm
Width = 86mm

Ulasan Produk

Tidak ada ulasan