RS PRO RS Pro Sheathed Thermocouple XQ-1446-RS K Type, -60°C to +350°C

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Minimum Sensing Temperature = -60°C Maximum Sensing Temperature = +350°C Cable Length = 1m Terminal Type = Bare Wire Tail Standard Meets = IEC Glass Fiber Weld Tip Exposed Thermocouple. Thermocouple type K with pin plug is specifically designed for test and development applications. Fast response, welded exposed contacts Glass fiber insulated flat pair cables in various lengths Excellent heat resistance (not suitable for liquids) 1/0.508 mm or 1/0.3 mm conductors Tolerances to meet IEC584 Class 2 IEC584-3 color code to match

Ulasan Produk

Tidak ada ulasan