RS PRO RS Pro Sheathed Thermocouple XQ-1238-RS J Type, -60°C to +350°C, 40mm

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = J Probe Length = 40mm Probe Diameter = 3.18mm Probe Material = Fiberglass Minimum Temperature Sensing = -60°C Maximum Sensing Temperature = +350°C Cable Length = 2m Terminal Type = Bare Wire Tail Standard Match = IEC Type J or K grounded thermocouples. Assembled type J or K grounded thermocouples with 2 m glass fiber stainless steel braided jacketed cable in various diameters. IEC584 compliant type J or K thermocouples Various sizes of 316 stainless steel tubing Grounded hot junction tip for fast response 2 m IEC glass fiber stainless steel braided cable Bare wire tail probe working temperature Range: -60 to +350°C

Ulasan Produk

Tidak ada ulasan