RS PRO RS Pro Sheathed Thermocouple XQ-1136-RS K Type, -100°C to +1100°C, 1m

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1m Probe Diameter = 1mm Probe Material = Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Cable Length = 100mm Terminal Type = Bare Wire Tail Standard Compliant = ANSI K Type Industrial Mineral Insulated Thermocouple with Threaded Pod and Tail. ANSI Mineral Insulated Thermocouple with Threaded Pod and Tail. 310 Stainless Steel or Inconel(R) Alloy 600 Sheath Highly flexible sheath for many applications and processes Can be bent/shaped to fit Mineral insulated thermocouple Probe operating temperature range: -40 to +1100 (R)C M8 x 1.0 mm fine pitch threaded pot seal (200 (R)C) 100 mm tail, PFA 2 twist 7/0.2 mm, With identification color according to ANSI MC96.1

Ulasan Produk

Tidak ada ulasan