RS PRO RS PRO Sheathed Thermocouple Temperature Sensor Type K, -50°C to +1200°C, 1m

Sebelum PPN:
Rp1.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1m Probe Diameter = 1.5mm Probe Material = Inconel 600, Stainless Steel Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +1200°C Cable Length = 1m Terminal Type = Bare Wire Tail Response Time = Meets 1 second criteria = IEC Type K inorganic insulated thermocouple with flexible cable end. Type K sheathed thermocouple with flexible cable end with inorganic insulation. Hot junctions are ungrounded Cable insulation: PVC/PVC solid mineral insulation Bendable Secure overmolded transition joint Operating temperature: -50 to +1200 °C

Ulasan Produk

Tidak ada ulasan