RS PRO RS PRO Sheathed Thermocouple Temperature Sensor Type K, -50°C to +1200°C, 100mm

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 100mm Probe Diameter = 1mm Probe Material = Inconel 600, Stainless Steel Minimum Sensing Temperature = -50°C Maximum Sensing Temperature = +1200°C Cable Length = 1m Terminal Type = Bare Wire Tail Response Time = 0.8 Second Criteria Meet = RoHS Compliant Type K Mineral Insulated Thermocouple with Flexible Cable End. Type K Sheathed Thermocouple with Flexible Cable End with Mineral Insulation. Hot junctions are ungrounded Cable insulation: PVC/PVC solid mineral insulation Bendable Secure overmolded transition joint Operating temperature: -50 to +1200 °C

Ulasan Produk

Tidak ada ulasan