RS PRO RS PRO Sheathed Thermocouple Temperature Sensor Type K, -100°C to +1100°C, 1.5m

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Thermocouple Type = K Probe Length = 1.5m Probe Diameter = 1.5mm Probe Material = Inconel 600, Stainless Steel Minimum Sensing Temperature = -100°C Maximum Sensing Temperature = +1100°C Cable Length = 100mm Terminal Type = Bare Wire Tail Reference Compliant = IEC Type K Industrial Mineral Insulated Probe. Stainless steel housing version. MgO insulated 0.15 to 2 m probe Stainless steel is very flexible 7/0.2 PTFE cable 100 mm M8 x 1.0 thread Groundable 1/8 BSP Pod with 100 mm long flying leads and 8 mm ISO thread on the back. Range: - Probe: 0 -> +1100 °C - Pot seal: 0 -> +180 °C

Ulasan Produk

Tidak ada ulasan