RS PRO RS Pro sensor pocket for PT100 thermocouple

Sebelum PPN:
Rp429.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type = With Stainless Steel Thermopocket = PT100 Thermocouple Standard Compliant = RoHS Compliant Thermocouple Type = Pt 100 Brass and steel pocket with set screw probe fixed for easy replacement Temperature sensor for air conditioning. Thermistors and Pt100 type sensors in a variety of packages suitable for use in most air conditioning control systems. Sensor type: Thermistor: Direct Thermistor (NTC) temperature (10 kΩ, 25 °C) type. These are degradable components and should be replaced on a 2-3 year cycle. Pt100 Sensor: A 2-wire sensor with a brass probe that provides a linear response and a positive temperature coefficient. Package type: Space Air (< 813-806') 813-806/, < 376-1477') 376-1477 : White ventilator for internal use, temperature range -10 to +60°C. Ducted Air (< 813-862') 813-862: IP65 housing with 20 mm conduit entry, 210 x 19 mm diameter probe with fine mesh gauge for sensor protection, temperature range -10 to +60 °C. Outside air (< 813-828') 813-828/, < 813-878') 813-878: IP65 enclosure with small brass cap, 20mm conduit entry, temperature range -10 to +60°C. Immersion (< 813-834') 813-834/, < 813-884') 813-884: IP65 enclosure with 20 mm conduit entry, 130 x 6 mm diameter brass probe, brass for temperature range -10 to +60 °C Perfect for your pocket (sold separately). Pipe Clamp-on (< 813-840') 813-840/, < 813-890') 813-890: Sensing element located on a lug attached to a pipe via a stainless steel cable tie. IP65 termination, 1 m cable, max temperature 110 °C

Ulasan Produk

Tidak ada ulasan