RS PRO RS PRO Selector Switch Head, 3 Notches, Green

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Illuminated Switches This illuminated 3-position green selector switch head from RS PRO has a 22.5mm cutout diameter.
This product has a robust design and a modern silver bezel.
The switching head is easily mounted using a standard lock nut.
Features and Benefits Actuation 3 positions 30° to 30° Contact block row clip included Latched and spring return head options Mechanical life exceeds 1 million cycles Mounting type Panel mount Plastic body material Stackable design for contact blocks (up to 6) Certified IP65
Feature
Specification
Button color = Green Illumination = Yes Number of notches = 3
Cutout diameter = 22mm
Switch actuation = spring return
IP protection rating = IP65
Throw angle = 30°

Ulasan Produk

Tidak ada ulasan