RS PRO RS PRO S Euro Container 10L, 120mm x 300mm x 400mm, PP Grey

Sebelum PPN:
Rp599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lid type = Removable Height = 120mm
Depth = 300mm
Depth = 400mm
Capacity = 10L
Color = Gray Box Size = Small
Lockable = N
Material = PP
Ventilation = No Stackable = Yes
Eurobox = Y

Polypropylene Euro container, without lid (lid available separately).
See ; 725-9155 725-9155 and ; 725-9164 725-9164). These Euro containers are sturdy, stackable on top of each other and ideal for safely storing goods during transport.
Due to their high-density polypropylene construction, these storage boxes are also suitable for containing food.
Unlike wooden storage boxes, which can be affected by bacteria and insects, plastic storage boxes require no maintenance and are easy to clean.
The plastic storage boxes are also reusable, making them environmentally friendly.
RS PRO offers a wide range of storage boxes in different sizes to suit all your storage requirements.
Features and Benefits. Lightweight and sturdy construction Lids sold separately Stackable design Can be nested to save space when not in use Ideal boxes for storage and transport Euro Containers - boxes and cases designed to fit standard Euro size pallets. The range includes the following RS Pro products:
Euro containers, available sizes: 725-9158 - 10 L grey, 120 x 300 x 400 mm; 163-1899 - 15 L grey, 170 x 300 x 400 mm; 725-9151 - 20 L grey, 400 x 300 x 220 mm; 725-9167 - 27 L grey, 600 x 400 x 150 mm; 163-1900 - 30 L grey, 325 x 300 x 400 mm; 163-1904 - 30 L grey, 170 x 400 x 600 mm; 725-9161 725-9161 - 40 L gray, 200 x 400 x 600 mm; 725-9170 725-9170 - 52 L gray, 600 x 400 x 270 mm; 163-1907 163-1907 - 76 L gray, 400 x 400 x 600 mm lid (not drop hinged); 725-9155 725-9155 - lid for 600 x 400 mm Euro containers; 725-9164 725-9164 - lid for 400 x 300 mm Euro containers, hinged; 163-1898 163-1898 . Lids for 300mm x 400mm Euro Containers; 163-1901 163-1901. Lids for 600mm x 400mm Euro Containers. Typical Applications:. Storage boxes are critical in many environments including:
Food Processing Manufacturing Warehouses Offices Homes Schools (storing books and equipment) Hospitals Construction sites (secure storage of tools) Hotels

Ulasan Produk

Tidak ada ulasan