RS PRO RS Pro RS30117 Firewire connector

Sebelum PPN:
Rp379.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Number of Female Contacts = 2 Mounting Type = Panel Mount Body Orientation = Straight Termination Method = Plug-In Series = CP RS Firewire Feedthrough Connectors (in XLR shell). RS Pro series of metal Firewire IEEE 1394 feedthrough connectors. Firewire connectors are housed in robust nickel-plated zinc XLR shells with 23.6 mm diameter cutouts. This metal feedthrough connector is suitable for front or rear panel mounting. Features and Benefits: Rugged construction Universal XLR panel cutouts No special tools required Front or rear panel mounting

Ulasan Produk

Tidak ada ulasan