RS PRO RS Pro round connector, contact contact: male, 5 pole female

Sebelum PPN:
Rp569.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 5 Mounting Type = Panel Mount Connector Size = Miniature Terminal Method = Solder Current Rating = 5A IP Ingress Rating = IP67 Contact Gender = Male Voltage Rating = 180 V ac Junction Style = Push-Pull Body Orientation = Straight Housing Material = Metal Pole Format = 5P M12 Push-Pull Front Mount. These RS Pro Push-Pull Plugs/Sockets are ideal candidates for a wide variety of applications. It features a convenient push-pull connection, making it perfect for situations where accidental disconnection can occur. Additionally, this industrial connector has an IP67 rating, making it suitable for harsh environments. We recommend this version if you choose male/female connectors. Features and Benefits; Panel cutout diameter: 12 mm; 2-pin, 3-pin, 4-pin and 5-pin also available; Cable OD: 4 -> 6.5 mm. 5 -> 8 mm; Solder terminals; Brass Shell Material; Front Mounting; Gender: Male/Female

Ulasan Produk

Tidak ada ulasan