RS PRO RS PRO round connector

Sebelum PPN:
Rp479.900 - Rp499.900
Spesifikasi
ConnectorM12
Contact GenderFemale
IP GradeIP67
Operating Temperature (°C)-25
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)4
Type of Connectionscrew
Type of HousingStraight
Type of SignPanel mount
Type of TerminalWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS Pro M12 Panel Mount Connector. Reliable RS Pro offers this M12 connector assembly product, commonly used in automation and sensor equipment, and suitable for industrial environment applications. Attach to the panel with 100 mm, 200 mm, or 300 mm partially stripped wire. These cable assemblies form a rugged and reliable M12 connection in situations where accurate data transmission is required. All models are reliable and have excellent quality. Features and Benefits. PG9 Clamp Nut. Neoprene O-ring. Male and Female. Applications. The RS PRO series of M12 panel mount connectors are generally used in industrial applications. They are typically used when connecting to sensors and actuators. Insulation resistance>: = 100 MΩ PG9 clamp nut Neoprene O-ring. Environment. This series of pre-wired circular connectors have an IP67 ingress rating and waterproof when plugged in. This means they are sealed from dust and are protected from jets of water from all directions.FAQ.Q-Are the connectors easy to terminate A Yes, the RS PRO M12 connectors come terminated with partially stripped wire.Q How robust are the connectors A This range of panel mount connectors are manufactured from high-grade materials and are robust and extremely reliable.

Ulasan Produk

Tidak ada ulasan