RS PRO RS PRO Rotary Switch PCB

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rotary Switches (RT Series) miniature and subminiature designs conserve space on your board while offering a variety of mounting options including solder lugs, PC through-holes, wire leads, and quick connect terminals.
Application: RS PRO subminiature pushbutton switches
Feature
Specification
Contact current rating = 200 mA, 500 mA
Rated voltage = 24 V dc, 48 V dc
Diameter = 9.2mm
Dimensions = 9.2 (Dia.) x 15.1mm
Mounting Type = PCB
Termination Style = Solder Contact Material = Brass mm

Ulasan Produk

Tidak ada ulasan