RS PRO RS Pro RJ coupler Cat5 UTP

Sebelum PPN:
Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type = Coupler Interface Type = RJ45 Female LAN Category = Cat5 Shield Type = UTP Wiring Configuration = Straight Through Length = 17.3mm Width = 16.3mm Depth = 28mm LinkRunner Network Multimeter. LinkRunner(TM) provides quick verification of network drops and essential personal tools for troubleshooting. Identify 10BASE-T, 100BASE-TX FDX/HDX, Token Ring, Telco, Cable ID, Unpowered PC or Hub, Auto MDIX Port. Test cables for length, breaks, shorts, splits, wiremaps, crosses, straight throughs, and tones. Auto-negotiation and link verification via static IP address or DHCP. A LinkRunner(TM) wiremap adapter is included. Features/Benefits Cable Test: Length, Open, Short, Split, Wiremap, Cross, Straight Through Displays link, length and ping for each drop Link: Checks PC drops for connection, speed and duplex settings Length Ping: Verify connectivity to key network resources and PC NIC response

Ulasan Produk

Tidak ada ulasan