RS PRO RS Pro relay, SPNO, 12V dc, 360 Ω

Sebelum PPN:
Rp229.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 12V dc Contact Configuration = SPNO Switching Current = 16 A Terminal Type = Through Hole Coil Resistance = 360 Ω Maximum Switching Voltage AC = 440V ac Maximum Switching Voltage DC = 300V dc Application Type = Power Length = 29mm Depth = 12.7mm Height = 15.7mm Dimensions = 29 x 12.7 x 15.7mm Poles = 1 IEC60335-1. UL (file number E134517), VDE (file number 116934), CQC (file number CQC02001001951). High inrush relay. TV-5 80 A (125 Vac) Low profile, maximum height: 15.7 mm 5 mm pinned Dielectric strength: 5 kV (between coil and contact) Maximum surge voltage: 10 kV (between coil and contact) Cleaning resistance Creepage distance: Fits 10 mm VDE0435 / 0631 / 0700

Ulasan Produk

Tidak ada ulasan