RS PRO RS Pro relay, 2c contact, 48V, 4.17 kΩ

Sebelum PPN:
Rp199.900
Spesifikasi
Contact Configuration2c
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 48V Contact Configuration = DPDT Switching Current = 10 A Terminal Type = Through Hole Coil Resistance = 4.17 kΩ Maximum Switching Voltage AC = 250V ac Maximum Switching Voltage DC = 30V dc Application Type = Power Length = 29mm Depth = 13mm Height = 26.3mm Dimensions = 29 x 13 x 26.3mm Electrical life = 100000 cycles UL (file number E134517), TUV (file number R50055991), CQC (file number CQC02001001951). Miniature intermediate power relay. Contacts: 2 form C, DPDT 5 mm pinning Dielectric strength: 5 kV (between coil and contact) Maximum surge voltage: 10 kV (between coil and contact)

Ulasan Produk

Tidak ada ulasan