RS PRO RS Pro relay, 2c contact, 24V dc, 650 Ω

Sebelum PPN:
Rp529.900
Spesifikasi
Contact Configuration2c
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 24V dc Contact Configuration = DPDT Mounting Type = Plug In Terminal Type = Substrate Pin Coil Resistance = 650 Ω Maximum Switching Voltage AC = 240V ac Maximum Switching Voltage DC = 30V dc Application Type = Power Length = 28mm Depth = 21.5mm Height Height = 36mm Dimensions = 28 x 21.5 x 36mm Lifetime = 1,000,000 operations (electrical), 10,000,000 operations (mechanical) 10 A, 12 A, 15 A industrial relay. Contact resistance: 50 max. mΩ Mechanical life: 10 million times Electrical life: 100,000 times

Ulasan Produk

Tidak ada ulasan