RS PRO RS Pro relay, 2c contact, 24V dc

Sebelum PPN:
Rp379.900
Spesifikasi
Contact Configuration2c
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 24V dc Contact Configuration = DPDT Switching Current = 10 A Terminal Type = Plug-In Max Switching Voltage AC = 250V ac Max Switching Voltage DC = 30V dc Application Type = Multipurpose Length = 28mm Depth = 21.5mm Height = 36mm Dimensions = 36 x 28 x 21.5mm Number of Poles = 2 RS Pro RKL Series DPCO Relays. RS Pro RKL Series 2 Pole Miniature Power Relays with LED Indicators allow for increased functionality within electrical enclosures. This is especially useful for industrial applications such as machine building, HVAC, etc. 2-pole 10 A industrial plug-in relay LED indicator Gold-plated contacts Lockable test button and inspection window Base for DIN-rail compatible assembly sold separately

Ulasan Produk

Tidak ada ulasan