RS PRO RS Pro relay, 2c contact, 12V dc, 120 Ω

Sebelum PPN:
Rp639.900
Spesifikasi
Contact Configuration2c
Rated Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 12V dc Contact Configuration = DPDT Mounting Type = Plug In Terminal Type = Through Hole Coil Resistance = 120 Ω Maximum Switching Voltage AC = 240V Maximum Switching Voltage DC = 30V Application Type = Power Length = 35mm Depth = 35mm Height = 56mm Dimensions = 35 x 56 x 35mm Coil Power = 1.2W 10 A industrial relay. Protected by clear polycarbonate cover DIN rail or surface mount Contact material: Ag + Au flash plating Contact rating: 10 A Maximum switching voltage: 250 V ac, 30 V dc Mechanical life: 10 7 operations (min) Electrical life: 10 5 operations (min) Maximum temperature at rated coil voltage: 65 °C Dimensions: H 53 mm, W 36 mm, D 36 mm socket available (8 pin socket part numbers < 403-235 & 402-147') 403-235 & 402-147/, 11 pin socket part numbers < 402-153 & 403-241') 402-153 & 403- 241 11 pin relay available with relay cover (part number < 402-169') 402-169

Ulasan Produk

Tidak ada ulasan