RS PRO RS Pro relay, 1c contact, 5V, 47 Ω

Sebelum PPN:
Rp159.900
Spesifikasi
Contact Configuration1c
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 5V Contact Configuration = SPDT Switching Current = 20 A Terminal Type = Through Hole Coil Resistance = 47 Ω Maximum Switching Voltage AC = 277V ac Maximum Switching Voltage DC = 30V dc Application Type = Power Length = 29mm Depth = 13mm Height = 26.5mm Dimensions = 29 x 13 x 26.5mm Number of poles = 1 UL (file number E134517), TUV (file number R9659294), CQC (file number CQC02001001955). Miniature high power relay. Contacts: 1 form C, SPDT 5 mm Pinned Isolation voltage: 4 kV (between coil and contact)

Ulasan Produk

Tidak ada ulasan