RS PRO RS Pro relay, 1c contact, 24V dc, 1.6 kΩ

Sebelum PPN:
Rp149.900
Spesifikasi
Contact Configuration1c
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 24V dc Contact Configuration = SPDT Mounting Type = Board Mount Terminal Type = Through Hole Coil Resistance = 1.6 kΩ Maximum Switching Voltage AC = 277V ac Maximum Switching Voltage DC = 30V dc Application Type = Power Length = 19mm Depth = 15.2mm Height = 15.5mm Dimensions = 19 x 15.2 x 15.5mm Operating Temperature Min = -40°C IEC60335-1. UL (file number E134517), VDE (file number 40014057). Subminiature relay. Subminiature, standard board layout. Dielectric strength: 2 kV (between coil and contact) Flammability rating: UL94 V-0 Class F insulation Cleaning resistance Conforms to CTI250, VDE0631/0700

Ulasan Produk

Tidak ada ulasan