RS PRO RS Pro relay, 1c contact, 24V dc, 1.44 kΩ

Sebelum PPN:
Rp169.900
Spesifikasi
Contact Configuration1c
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 24V dc Contact Configuration = SPDT Switching Current = 16 A Terminal Type = Through Hole Coil Resistance = 1.44 kΩ Maximum Switching Voltage AC = 440V ac Maximum Switching Voltage DC = 300V dc Application Type = Power Length = 29mm Depth = 12.7mm Height = 15.7mm Dimensions = 29 x 12.7 x 15.7mm Electrical Life = 100000 cycles IEC60335-1. UL (File No. E134517), VDE (File No. 116934), CQC (File No. CQC02001001951). Inrush: TV-5 80 A (125 Vac) Low Profile, Max Height: 15.7 mm 5 mm pinned Dielectric Strength: 5 kV (coil to contact) Max Surge Voltage: 10 kV (coil to contact) Cleaning Resistant Creepage Distance: 10 mm conforms to VDE0435 / 0631 / 0700

Ulasan Produk

Tidak ada ulasan