RS PRO RS Pro relay, 1c contact, 12V dc, 620 Ω

Sebelum PPN:
Rp269.900
Spesifikasi
Contact Configuration1c
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 12V dc Contact Configuration = SPDT Mounting Type = Board Mount Terminal Type = Through Hole Coil Resistance = 620 Ω Maximum Switching Voltage AC = 440V ac Maximum Switching Voltage DC = 125V dc Application Type = Power Length = 28.5mm Depth = 10.1 mm Height = 12.5mm Dimensions = 28.5 x 10.1 x 12.5mm Operating Temperature Min = -40°C IEC60335-1. UL (File No. E133481), VDE (File No. 40010480), CQC (File No. CQC04001011425). Ultra Low Profile Relay Low profile, maximum height: 12.5 mm 10 A switching capacity 3.2 mm pinning Dielectric strength: 5 kV (between coil and contact) Maximum surge voltage: 10 kV (between coil and contact) Cleaning resistance Minimum creepage distance: 8 mm Conforms to VDE0435/0631/0700

Ulasan Produk

Tidak ada ulasan