RS PRO RS Pro Reed Relay SPDT 5V dc

Sebelum PPN:
Rp599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Coil Voltage = 5V dc Mounting Type = Board Mount Max Switching Current AC = 0.25 A Max Switching Current DC = 0.25 A Max Switching Voltage AC = 175V ac Max Switching Voltage DC = 175V dc Coil Power = 125mW Coil Resistance = 200 Ω Length = 19.3mm Height = 5.1mm Depth = 6.4mm Dimensions = 19.3 x 6.4 x 5.1mm Withstand Voltage Between Coil and Contact = 1.5kV dc Operating Temperature Min = -20°C SPNO/SPCO DIP Relay. Low Profile, Small size Industry standard pin configuration Coil suppression diode between pins 2 and 6 Operating temperature: -20 to +70°C

Ulasan Produk

Tidak ada ulasan