RS PRO RS PRO Raspberry Pi Case, Raspberry Pi Aluminum Case for Raspberry Pi
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Raspberry Pi 3 Enclosure, Silver The RS PRO enclosure is lightweight and durable, designed to house and protect your Raspberry Pi 3 model, board, electronics and internal components.
This easy-to-assemble Pi Box comes in kit form and includes the components you need to build a robust, high-quality Raspberry Pi case.
The kit includes an expansion board to move the HDMI and Micro USB connectors to the same orientation as the Raspberry Pi Ethernet and USB connectors, as well as the necessary screws, standoffs, and plates.
The case features dovetail slots on the sides to accommodate mounting brackets for surface mounting.
The RS PRO Raspberry Pi 3 Case is manufactured from a combination of nylon, steel, aluminium and acrylic to create a lightweight, durable and well-designed enclosure.
Additionally, the 3mm acrylic rear panel allows the Pi3 to communicate via Bluetooth and Wi-Fi signals, ensuring your Raspberry Pi always operates at a high level without interference.
Features A kit for building a high-quality enclosure for your Raspberry Pi 3 model The exterior of the case has dovetail slots for mounting brackets A stylish, lightweight and durable design Expansion board to move the HDMI and Micro USB connectors in the same direction as the Raspberry Pi Ethernet and USB connectors Suitable cutouts for USB, HDMI, Ethernet, etc. Available in black or silver Uses A Raspberry Pi case is an enclosure designed to house and protect the internal electronics and components of a Raspberry Pi, such as the camera, wiring and boards (printed circuit boards).
The Raspberry Pi enclosure has cutouts to accommodate USB, HDMI and Ethernet ports.
The RS PRO Industrial Raspberry Pi Enclosure comes with an expansion board to move the HDMI and Micro USB connectors in the same direction as the Raspberry Pi Ethernet and USB connectors.
Available in silver or black anodized finish.
Optional mounting lugs are also available.
Frequently Asked Questions The Industrial Raspberry Pi Enclosure comes with an expansion board that moves the HDMI and Micro USB connectors in the same direction as the Raspberry Pi Ethernet and USB connectors The box has dovetail slots on the side to accept mounting brackets for surface mounting Accessories 8 x M3x10 TAPTITE screws 14 x M3x5 screws 4 x 12mm standoffs 3 x 8mm standoffs 1 x Aluminum end plate 1 x HDMI expansion board 1 x Aluminum carrier plate 1 x Aluminum extrusion (86.5mm long) 1 x Acrylic end plate Is a Raspberry Pi included? No, this is a kit for building an external enclosure to protect and house a Raspberry Pi 3.
What colours are available? The RS PRO Raspberry Pi 3 enclosure is available in black or silver.
Black: (1951528) 1951528 Silver: (1951532) 1951532
This easy-to-assemble Pi Box comes in kit form and includes the components you need to build a robust, high-quality Raspberry Pi case.
The kit includes an expansion board to move the HDMI and Micro USB connectors to the same orientation as the Raspberry Pi Ethernet and USB connectors, as well as the necessary screws, standoffs, and plates.
The case features dovetail slots on the sides to accommodate mounting brackets for surface mounting.
The RS PRO Raspberry Pi 3 Case is manufactured from a combination of nylon, steel, aluminium and acrylic to create a lightweight, durable and well-designed enclosure.
Additionally, the 3mm acrylic rear panel allows the Pi3 to communicate via Bluetooth and Wi-Fi signals, ensuring your Raspberry Pi always operates at a high level without interference.
Features A kit for building a high-quality enclosure for your Raspberry Pi 3 model The exterior of the case has dovetail slots for mounting brackets A stylish, lightweight and durable design Expansion board to move the HDMI and Micro USB connectors in the same direction as the Raspberry Pi Ethernet and USB connectors Suitable cutouts for USB, HDMI, Ethernet, etc. Available in black or silver Uses A Raspberry Pi case is an enclosure designed to house and protect the internal electronics and components of a Raspberry Pi, such as the camera, wiring and boards (printed circuit boards).
The Raspberry Pi enclosure has cutouts to accommodate USB, HDMI and Ethernet ports.
The RS PRO Industrial Raspberry Pi Enclosure comes with an expansion board to move the HDMI and Micro USB connectors in the same direction as the Raspberry Pi Ethernet and USB connectors.
Available in silver or black anodized finish.
Optional mounting lugs are also available.
Frequently Asked Questions The Industrial Raspberry Pi Enclosure comes with an expansion board that moves the HDMI and Micro USB connectors in the same direction as the Raspberry Pi Ethernet and USB connectors The box has dovetail slots on the side to accept mounting brackets for surface mounting Accessories 8 x M3x10 TAPTITE screws 14 x M3x5 screws 4 x 12mm standoffs 3 x 8mm standoffs 1 x Aluminum end plate 1 x HDMI expansion board 1 x Aluminum carrier plate 1 x Aluminum extrusion (86.5mm long) 1 x Acrylic end plate Is a Raspberry Pi included? No, this is a kit for building an external enclosure to protect and house a Raspberry Pi 3.
What colours are available? The RS PRO Raspberry Pi 3 enclosure is available in black or silver.
Black: (1951528) 1951528 Silver: (1951532) 1951532
Feature
SpecificationCompatible products: Raspberry Pi
Color = Silver Dimensions = 108.50 x 108.50 x 30mm
Material = Aluminum
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
