RS PRO RS Pro pushbutton switch, 15 mA, latch, panel mount

Sebelum PPN:
Rp679.900
Spesifikasi
Belt-End FinishQuick connect
Button ColorSilver
Contact ConfigurationSPST
Contact MaterialSilver alloy
Contact Rated Current (mA)15
Contact Rated Voltage (V)DC36
Cutout Diameter (mm)(Panel) 12
LED ColorYellow
LightingYes
Operating Patternslatch
Protection ClassIP40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)AC/DC12
Surface Mount DevicePanel mount
Type Of ActuatorConvex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS Pro Stainless Steel Pushbutton Switch - Convex Actuator, RS Pro Anti-vandal Stainless Steel Switches offer cost-effective and durable panel mounting options, making them suitable for a wide range of applications. They feature a multi-coloured LED ring for easy status indication. This range of anti-vandal switches is highly durable for heavy-duty indoor and outdoor applications as well as exposed mounting in public places. Features and Benefits Cost-effective without compromising premium construction. IP65 rated. Multi-coloured LED ring. Silver alloy contacts for excellent conductivity. Designed for use in harsh indoor and outdoor environments. Suitable for public place applications.

Ulasan Produk

Tidak ada ulasan