RS PRO Pushbutton Switch 5A (Saklar Tombol)

Sebelum PPN:
Rp389.900 - Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Operation: Latching Contact Configuration: Single Pole Double Throw (SPDT) Mounting Type: Panel Mount Panel Cutout Size: 19.2 (Dia.) mm Panel Cutout Diameter: 19.2mm Contact Rated Current: 5 A Contact AC Rated Voltage: 250V Contact DC Rated Voltage: 12V Rated Voltage: 250V ac Illumination: Yes LED Color: Yellow Operating Temperature Range: -20 to +55°C RS Pro 19mm Stainless Steel SPST Latching Push Button. Features and Benefits:. IP67 rated Short length for space constrained applications. Secure connection with silver-plated copper contacts. TYPICAL APPLICATIONS Medical equipment Industrial control equipment Telecommunications equipment High-end hobby switches

Ulasan Produk

Tidak ada ulasan