RS PRO Pushbutton Switch 3A (Saklar Tombol)

Sebelum PPN:
Rp129.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Operation: Latching Contact Configuration: Single Pole Double Throw (SPDT) Mounting Type: Panel Mount Panel Cutout Size: 16 (Dia.) mm Panel Cutout Diameter: 16mm Contact Current Rating: 3 A @ 250 V AC contact AC rated voltage: 250V AC rated voltage: 250V ac Illumination: Yes LED color: Yellow Terminal type: Quick connect RS part number: ; 811-8409 811-8409 ; 811-8402 811-8402 811-8405 811-8405 811-8386 811-8386 811-8395 811-8395 8181 8181 -8398 811-8421 811-8421 811-8430 811-8430 811-8433 811-8433 811-8415 811-8415 811-8424 811-8424 811-8424 RS part number: ; 811-8452 811-8452 ; 811-8455 811-8455 ; 811-8449 811-8449 ; 811-8461 811-8461 811-8465 811-8465 811-8459 811-8459 811-8468 811-8468 Anti-vandal 16 mm pushbutton switch Resistant to physical interference The design is suitable for any application where it is necessary to prevent water and dust from entering the panel such as public kiosks / exterior panels / open dashboards. Stainless steel construction Ring illuminated (5 colors to choose from) 12 V / 24 V LED options IP67 on-panel protection

Ulasan Produk

Tidak ada ulasan