RS PRO RS PRO Push Button Switches

Sebelum PPN:
Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Push Button Color = Chrome Manufacturer Part Number = 6442-0028

RS PRO Chrome Air Switch Push Button (Diameter) 42 to 45mm. This air switch is used to safely activate and deactivate electrical circuits in hazardous environments.
A bellows system is used to move air down the tube, which can then be used to operate electrical contacts at a distance.
The ability to operate equipment remotely makes electrical systems safer and reduces the risk of electric shock.
The switch features a large, circular button and escutcheon, both of which are chrome-plated for increased durability.
Suitable for bellows operating with large volumes of air, allowing for extended distances between the operator and the circuit.
This air switch has been thoroughly tested to meet RS PRO standards for quality, consistency and reliability.
They are commonly used in laboratories, industrial battery charging rooms, and areas with explosive gases/powder, high currents, and large amounts of moisture.
Features and Benefits. Air switch. Push button. 4 mm air connection. Chrome colour. Nominal diameter range 42 mm to 45 mm. Manufacturer series 6442RS PRORS PRO is a manufacturer's own brand, offering a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan