RS PRO RS Pro push button switch, SPST-NO, 400 mA @ 32 V ac, Off- (On), PCB

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Action = Off-(On) Contact Configuration = SPST-NO Mounting Type = PCB Panel Cutout Size = 13.6 (Dia.)mm Panel Cutout Diameter = 13.6mm Contact Rated Current = 400 mA @ 32 V ac Contact AC rated voltage = 32 V, 125 V Contact DC rated voltage = 50 V Actuator color = Black Standard compliance = Lead-free, RoHS compliant square panel mount push button switch. Operating force: 2N -> 5N Contact bounce: 10 ms Mechanical life : 1000000 times Soldering: Max. 350°C, 5 seconds

Ulasan Produk

Tidak ada ulasan