RS PRO RS Pro push button switch, SPST-NC, 400 mA @ 32 V ac, On- (Off), PCB

Sebelum PPN:
Rp219.900
Spesifikasi
Belt-End FinishSolder Lug
Button ColorBlack
Button ShapeSquare
Case ColorBlack
Contact ConfigurationSPST-NC
Contact MaterialGold plated silver
Contact Rated Current (mA)400@32Vac
Contact Rated Voltage (V)AC32,AC125,DC50
Cutout Diameter (mm)(Panel) 13.6
Operating PatternsOn-(Off)
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)DC30
Surface Mount DevicePCB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Rectangular panel mount push button switch, solder: 350°C max, 5 seconds

Ulasan Produk

Tidak ada ulasan