RS PRO RS Pro push button switch, SPDT, 5 A @ 250 V ac, momentary, panel mount

Sebelum PPN:
Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch Operation = Momentary Contact Configuration = SPDT Mounting Type = Panel Mount Panel Cutout Size = 16 (Dia.)mm Panel Cutout Diameter = 16mm Contact Current Rating = 5 A @ 250 V ac Contact AC Voltage Rating = 250V Rated Voltage = 250V ac Illumination = Yes Standards Conformance = cUL, VDE cULus, VDE. To make a complete illuminated pushbutton switch/indicator you will need a pushbutton switch or indicator, a lens, a filament lamp or an LED. For suitable lenses see typical stock numbers: 745-2596 745-2596 and 745-2578 745-2578. For suitable filament lamps see typical stock number 655-9211 655-9211. For a suitable white single-chip LED see stock number 225-997 225-997 typically. RS Indicators & Illuminated Pushbutton Switches - SD16 Series (16 mm). Momentary and alternate action, square and rectangular, illuminated or non-illuminated SD16 series pushbutton switches and corresponding pilot light indicators are 0.5" thick. Fits industry standard 16mm diameter cutouts in ~5mm panels. Single pole SD16 push button switches and pilot light indicators are pre-mounted with contacts or lamp blocks. For illumination use a T1 (MG5.7s) mini screw thread filament lamp or LED and select the appropriate lens. Appropriate lenses for the SD16 series pushbutton switches and pilot light indicators are available in a choice of colors (blue, green, amber, red, white) and shapes (square, rectangle). Each lens is flat profile and made from engravable polycarbonate. Panel cutout diameter: 16 mmDIA Square and rectangular bezels with momentary and alternate switching Illuminated or non-illuminated UL rated 6A @ 24 V dc Solder tag terminals Convex buttons Square pushbutton switches and indicators have 29 mm depth behind panel 18 x 18 mm bezel included Rectangular pushbutton switches and indicators include 18 x 24 mm bezel with 29 mm depth behind panel

Ulasan Produk

Tidak ada ulasan